U-POWER RR70374 CALGARY UK S3 SRC BLACK RANGER BOOT EU42 UK8
Safety Boot
See technical informationSee documentsReferences
U-Power:RR70374 42
Rubix:247A3703
Manufacturer :0RR70374 42
EAN:8033546174807



Documents
Product details : U-POWER RR70374 CALGARY UK S3 SRC BLACK RANGER BOOT EU42 UK8
Boots safety shoes, totally "metal free", u power comfortable and light of the" Rock & Roll" line, water repellent pull-up leather upper, reinforced polyurethane cover-toe, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole, S3 SRC
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
| Water proof | yes |
Show UNSPSC/ECL@SS
£ 78.57 excl. VAT
/ Each
£ 94.28 incl. VAT
- Usually arrives within 14 working days