PIAB 0200412 SUCTION CUP BL20-2.21
Multibellows suction cups BL-2 FCM Silicone
See technical informationSee documentsReferences
Piab:0200412
Rubix:266A8702
Manufacturer :0200412



Documents
Product details : PIAB 0200412 SUCTION CUP BL20-2.21
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. The cup is transparent with no addition of pigments. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability. Can be used at a wide temperature range.
Strengths
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004.
Suitable for level adjustment.
Lifting movement to separate small and thin objects.
Less suitable when the lifting force is parallel to the surface of the object.
Applications
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technical specifications
Attributes
| Material | silicone (sil) |
|---|---|
| Diameter | 20 mm |
| Shape | round |
| Type | without fittings |
Show UNSPSC/ECL@SS
£ 15.48 excl. VAT
/ Each
£ 18.58 incl. VAT
- Usually arrives within 14 working days