MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV RED/D'NAVY 34.5S
MASCOT 19079-511-22210 TROUSERS WITH KNEEPAD POCKETS HIVIS RED/NAVY
See technical informationReferences
Mascot:19079-511-22210-76C50
Rubix:267A4675
EAN:5711074798056

Product details : MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV RED/D'NAVY 34.5S
MASCOT® ACCELERATE SAFE Pants with knee pad pockets
- The stretch fabric stretches in all directions, providing the wearer with unmatched freedom of movement, without pressure or chafing.
- The multifunctional stretch fabric combines low weight with very high durability. It is also waterproof.
- The product is suitable for industrial washing.
- Effective leg ventilation thanks to a zipper at the back of the thigh.
- The tape measure pocket has Kevlar® reinforcements - particularly resistant to pointed and sharp objects.
- Possible to use hanging pockets 19450-126 fastened with buttons.
- Made from durable CORDURA® material, the knee pad pockets allow adjustment to achieve the optimal position.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | 76/50 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 275 g/m² |
| Material | 88% polyester/12% elastole |
Show UNSPSC/ECL@SS
£ 143.58 excl. VAT
/ Each
£ 172.30 incl. VAT
- Usually arrives within 14 working days
Size
76/50
