Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 48.5R
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 48.5R
Trousers Patos navy/yellow
References
mascot:
12379-430-0117-82C64
rubix:
384A6465
ean:
5707209984746
Technical specifications
Colour
navy
Size
82c64
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV YEL 48.5R
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
Logistic Weight
1080
g
Colour
navy
Size
82c64
Class EN20471
1
Main material
polyester
Grammage
310
g/m²
Secondary colour
yellow
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.52
excl. VAT
/
Each
£
101.42
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST S493YERXS SEALTEX ULTRA TROUSERS YELLOW SIZE XS
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 36.5R
LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER NAVY 30T
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 33.5T
MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV YEL/DNAVY 28.5R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DNAVY 31.5R
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/NAVY 42T
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/GREEN 29.5T
PROGARM 4616 TROUSERS HV ORANGE 30R
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DNAVY 28.5R
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER ORANGE 26R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 48.5R
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 30.5S
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DNAVY 40.5R
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/NAVY 28R