Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY 4XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY 4XL
High Visibility jacket Mascot
References
mascot:
19335-231-17010-4XL
rubix:
244A8298
ean:
5711074812677
Technical specifications
Colour
Yellow
Size
4XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY 4XL
Technical specifications
Attributes
Colour
Yellow
Size
4XL
Class EN20471
3
Main material
Polyester
Secondary colour
Navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
338.53
excl. VAT
/
Each
£
406.24
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW 6XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/D'NAVY S
PORTWEST C465ONR 3IN1 BOMBER JACKET ORANGE AND NAVY SIZE L
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK RED/GREY L
ORBITINT BLACK KNIGHT HVRB03 REVERSIBLE BODY WARMER YELLOW M
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT NAVY M
MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY 2XL
PORTWEST RT60YERL CLASS 3 BREATHABLE JACKET YELLOW SIZE L
PORTWEST RT30 HI-VIS JACKET (ENISO 20471) ORANGE SMALL CL3
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL XS
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW 6XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/D'NAVY L
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET ORANGE 4XL/5XL
PORTWEST S463YER4XL HI-VIS BOMBER JACKET YELLOW SIZE 4XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/BLACK S