PORTWEST RT60 HV BREATHABLE RAIN TRAFFIC JACKET YELLOW L

PORTWEST RT60 CLASS 3 BREATHABLE JACKET YELLOW

See technical information

References

Portwest:RT60YERL
Rubix:2590107
EAN:5036108248674
brand logo

Technical specifications

Colouryellow
Sizel
Class EN204713
See all Specifications

Product details : PORTWEST RT60 HV BREATHABLE RAIN TRAFFIC JACKET YELLOW L


Premium lightweight jacket certified to the highest waterproof and breathable levels. The jacket offers unrivalled foul weather protection and wearer comfort. Hard wearing, functional and packed full of features including a detachable concealed hood for easy storing, multiple pockets for ample storage, radio loop and mesh lined for optimum warmth and comfort.

Strengths

•CE certified
Waterproof and breathable with taped seams to prevent water penetration
Reflective tape for increased visibility
Lightweight and comfortable
4 pockets for ample storage
Concealed phone pocket
Deep storage pockets
Two-way zip for quick and easy access
Concealed detachable hood
Print access for corporate branding

Technical specifications


Attributes
Colouryellow
Sizel
Class EN204713
Main materialpolyester
Secondary colourno secondary color
Grammage10000 g/m²
Material100% polyester
£ 38.85 excl. VAT
/ Each
£ 46.62 incl. VAT
  • Usually arrives within 14 working days

Size