MASCOT 20683 CROSSOVER POLO SHIRT D'ANTH 6XL
MASCOT 20683-787 POLO SHIRT MODERN FIT SUSTAINABLE ANTHRACITE
See technical informationReferences
Mascot:20683-787-18 6XLONE
Rubix:231A7840
EAN:5711074769667

Product details : MASCOT 20683 CROSSOVER POLO SHIRT D'ANTH 6XL
The organic cotton is grown without the use of pesticides or chemicals.
Recycled polyester is made from collected and recycled plastic.
The fabric dries quickly and retains its colour and shape after every wash.
The fabric has a high wear resistance and therefore lasts longer overall.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 6xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 33.61 excl. VAT
/ Each
£ 40.33 incl. VAT
- Usually arrives within 14 working days
Size
6xl
