MASCOT 51587 BANDOL POLO SHIRT ROYAL 3XL

MASCOT POLO SHIRT BANDOL 51587-969

See technical information

References

Mascot:51587-969-11-3XL
Rubix:379A2642
EAN:5711074481781
MASCOT POLOSHIRT BANDOL BLUE M 3XL

Technical specifications

Colourblue
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 51587 BANDOL POLO SHIRT ROYAL 3XL


Basic. Modern fit. Button fastening. Tricot at the collar and at the sleeves. Reinforced hem.
Modern, comfortable fit with optimal freedom of movement.; Button fastening.; Tape over the seam at the neck so the seam does not irritate.; Tricot collar.; Tricot at the sleeves.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years; Produced by suppliers who are members of the Bangladesh Accord

Technical specifications


Attributes
Colourblue
Size3xl
Main materialcotton
Secondary colourno secondary color
Grammage220 g/m²
Material95% cotton/5% elastane
£ 25.69 excl. VAT
/ Each
£ 30.83 incl. VAT
  • Usually arrives within 14 working days

Size