Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH S
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH S
High Visibility jacket Mascot
References
mascot:
19335-231-1418-S
rubix:
385A2114
ean:
5711074877621
Technical specifications
Colour
orange
Size
s
Class EN20471
2-3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH S
Technical specifications
Attributes
Colour
orange
Size
s
Class EN20471
2-3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.15
excl. VAT
/
Each
£
268.98
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LEO A02 PUTFORD ECOVIZ 4K LINED ANORAK W/RED BRACES YELLOW 6XL
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER YELLOW 2XS
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW 4XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE XL
MASCOT 07223 TERESINA WINTER JACKET HV YEL/ANTH S
MASCOT 08005 CALGARY SOFTSHELL JACKET HV YEL L
MASCOT 00930 SAVONA PARKA JACKET HV YEL/NAVY L
MASCOT 07109 CAMETA JACKET HV YEL/ANTH 3XL
MASCOT 15515 DARTFORD JACKET HV RED/D'ANTH S
GISS 860620 S/SHELL STREET'R 2IN1 JKT (JKT+VEST) YELL/NAVY SIZE XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DNAVY S
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/BLACK L
MASCOT 15903 MILDURA FLEECE JACKET HV ORG 2XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/D'NAVY L
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE M