MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 27

MASCOT® ADVANCED Shorts with hanging pockets

See technical information
References
Mascot:17149-311-010-C42
Rubix:379A5932
EAN:5711074629558
MASCOT TROUSERS 17149-311-010 MARINE SIZE C42
Technical specifications
Colournavy
Size42
Main materialnylon
See all Specifications

Product details : MASCOT 17149 ADVANCED SHORTS W/H PCTS DNAVY 27


MASCOT® ADVANCED Shorts with hanging pockets

  • The multifunctional stretch fabric combines low weight with very high durability. It is waterproof.
  • The stretch fabric stretches in all directions, providing the wearer with unmatched freedom of movement without constriction or chafing.
  • An anatomically shaped waistband that stabilizes during work in all positions.
  • Practical hanging pockets made from durable CORDURA® fabric can easily be detached when not needed, when they need to be emptied, or when the shorts require washing.
  • Tape measure pocket made from CORDURA® with additional pockets.

Technical specifications


Attributes
Colournavy
Size42
Main materialnylon
Secondary colourno secondary color
Grammage250 g/m²
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
  • Usually arrives within 14 working days

Size

42
Select variants (19)