MASCOT 17179 ADVANCED TROUSERS W/K PCTS WHITE 30.5T
MASCOT® ADVANCED Trousers with knee pad pockets
See technical informationReferences
Mascot:17179-311-06-90C46
Rubix:384A2616
EAN:5711074574360

Product details : MASCOT 17179 ADVANCED TROUSERS W/K PCTS WHITE 30.5T
MASCOT® ADVANCED Trousers with knee pad pockets
- The stretch fabric stretches in all directions, providing the wearer with unparalleled freedom of movement without constriction or chafing.
- The multifunctional stretch fabric combines low weight with very high durability. It is also waterproof.
- The knee pad pockets made from durable CORDURA® material allow adjustment to find the optimal position.
- Knee pads are easily inserted and removed from the side after opening the zipper. This does not require removing the trousers.
- Effective ventilation of the knee area thanks to a zipper on the side of the leg.
- Available in three standard leg lengths, allowing comfortable adjustment and optimal placement of details according to individual preference.
- For this model we recommend the knee pads 00718-100, which provide optimal comfort.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | 90/46 |
| Main material | polyamide |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 101.92 excl. VAT
/ Each
£ 122.30 incl. VAT
- Usually arrives within 14 working days
Size
90/46
