References
Portwest:BZ30BKRXL
Rubix:2589196
EAN:5036108211074

Product details : PORTWEST BZ30 BIZWELD WORK FR TROUSERS BLACK XL
Designed to give maximum protection and comfort to the wearer, the Bizweld Trousers will keep you safe. The garment has twin stitched seams for extra strength and side pockets with a conveniently placed rule pocket for quick and easy accessibility.
Dual hazard protection. Side pockets. Rule pocket. Half elasticated waist for a secure and comfortable fit. Twin-stitched seams for extra durability. 50+ UPF rated fabric to block 98% of UV rays. Retail bag which aids presentation for retail sales. 3 pockets for ample storage.
Standard : EN11612 A1+A2 B1 C1 E2 F1, EN11611 Class A1+A2Type : Regular
Dual hazard protection. Side pockets. Rule pocket. Half elasticated waist for a secure and comfortable fit. Twin-stitched seams for extra durability. 50+ UPF rated fabric to block 98% of UV rays. Retail bag which aids presentation for retail sales. 3 pockets for ample storage.
Standard : EN11612 A1+A2 B1 C1 E2 F1, EN11611 Class A1+A2Type : Regular
Strengths
- CE-CAT III
- Dual hazard protection
- Side pockets
- Rule pocket
- Half elasticated waist for a secure and comfortable fit
- Twin-stitched seams for extra durability
- 50+ UPF rated fabric to block 98% of UV rays
- Retail bag which aids presentation for retail sales
- 3 pockets for ample storage
- CE certified
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 27.29 excl. VAT
/ Each
£ 32.75 incl. VAT
- Usually arrives within 14 working days