MASCOT 17279 ADVANCED TROUSERS DNAVY 36.5R

MASCOT® ADVANCED Trousers

See technical information
References
Mascot:17279-311-010-82C52
Rubix:379A9211
EAN:5711074629855
American overall Elvas 06169-010-19 / 82C48
Technical specifications
Colournavy
Size82/52
Main materialpolyamide
See all Specifications

Product details : MASCOT 17279 ADVANCED TROUSERS DNAVY 36.5R


MASCOT® ADVANCED Trousers

  • The stretch fabric extends in all directions, providing the wearer with unparalleled freedom of movement without constriction or chafing.
  • The multifunctional stretch fabric combines low weight with very high durability. It is also waterproof.
  • A low rise and an ergonomic waistband cut ensure the trousers adapt to the body's movements.
  • Ergonomically shaped leg design developed to follow the body's movements.
  • Removable ID holder, easily attached to the thigh pocket or to a D-ring. Also fits all other products with a D-ring.

Technical specifications


Attributes
Logistic Weight1080 g
Colournavy
Size82/52
Main materialpolyamide
Secondary colourno secondary color
Grammage295 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
  • Usually arrives within 14 working days

Size

82/52
Select variants (31)