MASCOT 16869 DEVONPORT BIB & BRACE W/K PCTS HV ORG 48.5T
High Visibility overall Mascot
See technical informationReferences
Mascot:16869-860-14-90C64
Rubix:378A5331
EAN:5711074523788

Product details : MASCOT 16869 DEVONPORT BIB & BRACE W/K PCTS HV ORG 48.5T
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 90/64 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 290 g/m² |
Show UNSPSC/ECL@SS
£ 131.70 excl. VAT
/ Each
£ 158.04 incl. VAT
- Usually arrives within 14 working days
Size
90/64
