MASCOT 15669 SUNDERLAND BIB & BRACE W/K PCTS DNAVY/HV YEL 38.5T


Bib & brace Sunderland dark navy/yellow

References
mascot:15669-860-01017-90C54
rubix:378A5558
ean:5711074288946
American overall Sunderland 15669-860-01017 / 90C54
brand logo
brand logo
Technical specifications
Colournavy
Size90c54
Class EN204711
See all Specifications

Product details : MASCOT 15669 SUNDERLAND BIB & BRACE W/K PCTS DNAVY/HV YEL 38.5T


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . Ergonomically shaped trouser legs are constructed to follow the body’s natural movements.
brand logo

Technical specifications


Attributes
Logistic Weight1360 g
Colournavy
Size90c54
Class EN204711
Main materialpolyester
Grammage290 g/m²
Secondary colouryellow
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 125.82 excl. VAT
/ Each
£ 150.98 incl. VAT
  • Usually arrives within 14 working days