MASCOT 16869 DEVONPORT BIB & BRACE W/K PCTS HV ORG 38.5T

MASCOT AMK. OVERALL DEVONPORT 16869-860

See technical information
References
Mascot:16869-860-14-90C54
Rubix:378A5326
EAN:5711074523689
MASCOT AMERICAN OVERALL DEVONPORT ORANGE M 90C54
Technical specifications
Colourorange
Size90/54
Class EN204712
See all Specifications

Product details : MASCOT 16869 DEVONPORT BIB & BRACE W/K PCTS HV ORG 38.5T


Fluorescent, with reflective details. The surface treatment makes the product dirt-repellent. Triple-stitched seams on the trouser legs and in the crotch. Ergonomically shaped trouser legs. Adjustable shoulder straps with short strong elastics and plastic buckles. Chest pocket with pen holder and flap with hidden press studs. Adjustable waistband. Fly with zipper. D-ring. Front pockets. Back pockets with flap. Thigh pocket with flap and hidden press studs. Folding rule pocket with reinforcements at the opening. Adjustable knee pockets made of polyester. Certified in combination with knee protector type large in accordance with EN 14404-3.
Adjustable fabric shoulder straps with short, strong elastics that provide flexibility and a superb fit.; Knee pockets made of durable polyester with an opening for knee protectors at the bottom so that dirt does not accumulate.; The knee pockets have an inner coating that makes them waterproof.; Durable, triple-stitched seams on the legs and in the crotch for extra long service life.; Standard available in 3 leg lengths. This allows you to always choose trousers with the best fit and ensures all details are in the right place.; Specially shaped trouser leg so you do not suffer from irritating folds and creases in the back of your knees.; The product can be industrially washed.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and all accessories are purchased directly from suppliers by MASCOT;The material in the products is dyed at suppliers with EN ISO 14001 certification
Made in MASCOT's own factory in Laos;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions

Technical specifications


Attributes
Colourorange
Size90/54
Class EN204712
Main materialpolyester
Secondary colourno secondary color
Material65% polyester/35% cotton
Knee pad pocketyes
Grammage290 g/m²
Show UNSPSC/ECL@SS
£ 101.98 excl. VAT
/ Each
£ 122.38 incl. VAT
  • Usually arrives within 14 working days

Size

90/54
Select variants (33)