PORTWEST HI VIZ COVERALL RT42-XXL-R


RT42 - Hi-Vis Poly-cotton Coverall RIS

References
portwest:RT42ORRXXL
rubix:169A5895
ean:5036108057962
brand logo
brand logo
Technical specifications
Colourorange
Size2xl
Class EN204713

Product details : PORTWEST HI VIZ COVERALL RT42-XXL-R


Durable polyester/cotton fabric with Texpel stain resistant finish. 50+ UPF rated fabric to block 98% of UV rays. Reflective tape for increased visibility. 4 pockets for ample storage. Phone pocket. Inside leg 33"/84cm reg. Rule pocket. Two-way zip for quick and easy access. Certified to EN ISO 20471 after 50x washes

Technical specifications


Attributes
Colourorange
Size2xl
Class EN204713
Show UNSPSC/ECL@SS
£ 38.76 excl. VAT
/ Each
£ 46.51 incl. VAT
  • Usually arrives within 14 working days