MASCOT 18349 UNIQUE SHORTS DANTH/BLACK 44.5

MASCOT BERMUDA UNIQUE 18349-230

See technical information
References
Mascot:18349-230-1809-C60
Rubix:379A5547
EAN:5711074686308
brand logo
Technical specifications
Colourgrey
Size60
Main materialcotton/polyester
See all Specifications

Product details : MASCOT 18349 UNIQUE SHORTS DANTH/BLACK 44.5


Two-coloured. Lightweight quality. Triple-stitched seams on the leg openings and in the crotch. Low waist and pre-shaped waistband. Belt loops. D-ring. Fly with zipper. Tool loop on the waistband. Spacious front pockets reinforced with CORDURA®, one of which has an easily accessible phone pocket. Reinforced back pockets. Adjustable hammer loop. Thigh pocket with phone pouch and flap with concealed press studs. Folding rule pocket reinforced with CORDURA®. Pen pocket. On the inside of the product where the back pocket, the thigh pocket and the folding rule pocket are located, extra fabric has been applied as reinforcement.
Light material, suitable for warm environments.; Durable, triple-stitched seams on the legs and in the crotch for extra long service life.; The low waist with pre-shaped waistband ensures the shorts follow the body's movements and provide support.; Easy access to the pockets thanks to the new design.; Angled, roomy and easily accessible thigh pockets.; Reinforced back pockets and folding rule pocket.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and all accessories are procured by MASCOT directly from the suppliers
Made in MASCOT's own factory in Laos;Manufactured in production with an SA8000 certificate, which is evidence of good and safe employee relations and working conditions

Technical specifications


Attributes
Colourgrey
Size60
Main materialcotton/polyester
Secondary colourblack
Material50% cotton/50% polyester
Show UNSPSC/ECL@SS
£ 54.62 excl. VAT
/ Each
£ 65.54 incl. VAT
  • Usually arrives within 14 working days

Size

60
Select variants (19)