MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 44.5R

MASCOT® CUSTOMIZED Trousers with knee pockets

See technical information
References
Mascot:22279-605-3534-82C60
Rubix:384A3527
EAN:5715411011402
brand logo
Technical specifications
Colourgreen
Size82/60
Main materialpolyamide
See all Specifications

Product details : MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 44.5R


MASCOT® CUSTOMIZED Trousers with knee pockets

  • Durable, ultra-light stretch provides exceptional freedom of movement.
  • Click Pocket System allows attachment of your preferred hanging pockets.
  • Additional ventilation ensures maximum comfort every day.
  • Extremely durable knee pockets made of CORDURA® material provide excellent protection for these parts of the body – with no compromises in quality.
  • The surface is treated with a coating that provides resistance to water and dirt.

Technical specifications


Attributes
Colourgreen
Size82/60
Main materialpolyamide
Secondary colourgreen
Grammage180 g/m²
Show UNSPSC/ECL@SS
£ 158.44 excl. VAT
/ Each
£ 190.13 incl. VAT
  • Usually arrives within 14 working days

Size

82/60
Select variants (43)