References
Mascot:51590-970-010-S
Rubix:378A8839
EAN:5711074466887

Product details : MASCOT 51590 GIMONT HOODIE W/ZIPPER DNAVY S
Basic. Combed cotton. Combed inner side. Modern fit. Hood with lining. Separating zipper. Front pockets. Tricot at the hem and at the wrist. Reinforcement at the neck. Reinforced band.
Combed cotton, comfortable and warm.; The brushed inside is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the hem and at the wrist.; Tape over the seam at the neck, so that the seam does not irritate.
Combed cotton, comfortable and warm.; The brushed inside is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the hem and at the wrist.; Tape over the seam at the neck, so that the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Usually arrives within 14 working days
