MASCOT 51590 GIMONT HOODIE W/ZIPPER DNAVY XL

MASCOT HOODIE GIMONT 51590-970

See technical information

References

Mascot:51590-970-010-XL
Rubix:378A8840
EAN:5711074466924
MASCOT SHIRT GIMONT MARINE M XL

Technical specifications

Colournavy
Sizexl
Main materialcotton
See all Specifications

Product details : MASCOT 51590 GIMONT HOODIE W/ZIPPER DNAVY XL


Basic. Combed cotton. Combed inner side. Modern fit. Hood with lining. Separating zipper. Front pockets. Tricot at the hem and at the wrist. Reinforcement at the neck. Reinforced band.
Combed cotton, comfortable and warm.; The brushed inside is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the hem and at the wrist.; Tape over the seam at the neck, so that the seam does not irritate.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord

Technical specifications


Attributes
Colournavy
Sizexl
Main materialcotton
Secondary colourno secondary color
Grammage340 g/m²
Material60% cotton/40% polyester
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
  • Usually arrives within 14 working days

Size