Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 50204 TUCSON SWEATSHIRT DANTH XS
MASCOT 50204 TUCSON SWEATSHIRT DANTH XS
Sweatshirt Tucson dark anthracite
References
mascot:
50204-830-18-XS
rubix:
379A7614
ean:
5707209830401
Technical specifications
Colour
grey
Size
xs
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50204 TUCSON SWEATSHIRT DANTH XS
Brushed inside making it warm and soft to wear. Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
Logistic Weight
460
g
Colour
grey
Size
xs
Main material
cotton
Grammage
340
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH M
MASCOT 50204 TUCSON SWEATSHIRT DANTH L
MASCOT 00785 TRINIDAD POLO SWEATSHIRT BLACK 2XL
ORN 1250 KITE SWEATSHIRT BOTTLE XL
MASCOT 51580 CARVIN SWEATSHIRT WHITE XS
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT NAVY RED L
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER RED XS
MASCOT 51590 GIMONT HOODIE W/ZIPPER GREY FLK S
MASCOT 50610 MAGDEBURG POLO SWEATSHIRT DANTH/BLACK L
MASCOT 50570 WITTEN SWEATSHIRT GREEN/BLACK XS
ORN 1290 SILVERSWIFT SWEATSHIRT NAVY ROYAL 5XL
MASCOT 22286 CUSTOMIZED FLEECE HOODIE STONE GREY M
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT BOTTLE XS
REGATTA TRF686 540 PRO CREW NECK SWEATSHIRT NAVY S
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK REFLEX M