ORN 1240 CRANE QUARTER ZIP SWEATSHIRT BLACK 5XL


ORN 1240 CRANE QUARTER ZIP SWEATSHIRT BLACK

References
orn:1240.BK.5XL
rubix:354A5333
ean:5055748763347
brand logo
brand logo
Technical specifications
Colourblack
Size5xl
Main materialcotton/polyester
See all Specifications

Product details : ORN 1240 CRANE QUARTER ZIP SWEATSHIRT BLACK 5XL


Offering a modern contrast look, the Crane quarter zip is an ideal option for both in and out of the workplace.

Strengths

• High quality, premium weight, quarter zip sweatshirt
• Elasticated cuffs and waistband
• Brushed fleece inner for superior comfort
• Half moon yoke at neck
• Trendy, modern design with contrast stitching along the shoulders and side panel
• Matching contrast trim on zip guard
• High visbility trim to edge of collar
• Triple stitched on all main seams for ultimate strength
• Matching Crane polycotton poloshirt, hoodie and softshell jacket available
• Registered design

Technical specifications


Attributes
Colourblack
Size5xl
Main materialcotton/polyester
Grammage320 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
  • Usually arrives within 14 working days