References
Orn:1280-GPT-XL
Rubix:219A4518
EAN:5055748795577

Product details : ORN 1280 OWL HOODIE GRAPHITE XL
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 80% cotton / 20% polyester |
Show UNSPSC/ECL@SS
£ 16.48 excl. VAT
/ Each
£ 19.78 incl. VAT
- Usually arrives within 14 working days
