MASCOT 51590 GIMONT HOODIE W/ZIPPER DANTH 4XL

MASCOT HOODIE GIMONT 51590-970

See technical information

References

Mascot:51590-970-18-4XL
Rubix:378A8892
EAN:5711074468089
MASCOT SHIRT GIMONT ANTHRACITE M 4XL

Technical specifications

Colourgrey
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 51590 GIMONT HOODIE W/ZIPPER DANTH 4XL


Basic. Combed cotton. Combed inside. Modern fit. Hood with lining. Separating zipper. Front pockets. Tricot at the hem and cuffs. Reinforcement at the neck. Reinforced hem.
Combed cotton, comfortable and warm.; The brushed inside is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the hem and cuffs.; Tape over the seam at the neck so that the seam does not irritate.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord

Technical specifications


Attributes
Colourgrey
Size4xl
Main materialcotton
Secondary colourno secondary color
Grammage340 g/m²
Material60% cotton/40% polyester
£ 46.67 excl. VAT
/ Each
£ 56.00 incl. VAT
  • Usually arrives within 14 working days

Size