MASCOT 51590 GIMONT HOODIE W/ZIPPER GRASS GREEN S

MASCOT HOODIE GIMONT 51590-970

See technical information
References
Mascot:51590-970-333-S
Rubix:378A8918
EAN:5711074495825
MASCOT SHIRT GIMONT LIGHT GREEN M S
Technical specifications
Colourgreen
Sizes
Main materialcotton
See all Specifications

Product details : MASCOT 51590 GIMONT HOODIE W/ZIPPER GRASS GREEN S


Basic. Combed cotton. Combed interior. Modern fit. Hood with lining. Separating zipper. Front pockets. Tricot at the hem and at the cuffs. Reinforcement at the neck. Reinforced ribbing.
Combed cotton, comfortable and warm.; The brushed interior is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the hem and at the cuffs.; Tape over the seam at the neck so the seam does not irritate.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord

Technical specifications


Attributes
Colourgreen
Sizes
Main materialcotton
Secondary colourno secondary color
Grammage340 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)