References
Mascot:51583-967-11-M
Rubix:385A0819
EAN:5711074478248

Product details : MASCOT 51583 ARRAS T-SHIRT ROYAL M
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Gender | ladies |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Usually arrives within 14 working days
