MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS DNAVY/ROYAL 40.5S
Work bib overall Mascot
See technical informationReferences
Mascot:12169-442-01011-76C56
Rubix:378A5829
EAN:5711074437559

Product details : MASCOT 12169 AUGSBURG BIB & BRACE W/K PCTS DNAVY/ROYAL 40.5S
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/56 |
| Main material | polyester |
| Secondary colour | blue |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
- Usually arrives within 14 working days
Size
76/56
