References
Portwest:C875NARM
Rubix:320639
EAN:5036108061891

Product details : PORTWEST C875 BURNLEY BIB&BRACE NAVY M
This stylish Bib and Brace is available in classic workwear colours. Convenient storage options include a concealed zip chest pocket and a rule pocket. Back elastication offers all day comfort.
50+ UPF rated fabric to block 98% of UV rays. 5 pockets for ample storage. Rule pocket. Back patch pocket. Elasticated back waist for a secure fit. Spacious pockets.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester, 35% cotton |
Show UNSPSC/ECL@SS
£ 20.75 excl. VAT
/ Each
£ 24.90 incl. VAT
- Usually arrives within 14 working days