MASCOT 18383 ACCELERATE POLO SHIRT DANTH/BLACK 3XL
MASCOT POLOSHIRT ACCELERATE 18383-961
See technical informationReferences
Mascot:18383-961-1809-3XL
Rubix:379A1933
EAN:5711074736263

Product details : MASCOT 18383 ACCELERATE POLO SHIRT DANTH/BLACK 3XL
Premium Performance. Modern fit. Strong quality. Tricot in the collar. Fastening with hidden buttons. Reinforced hem. Print on parts of the product.
Modern, comfortable fit with optimal freedom of movement.; Tricot collar.; Button fastening.; Tape over the seam at the neck so that the seam does not irritate.; Space for logo.; The product can be industrially washed.
Modern, comfortable fit with optimal freedom of movement.; Tricot collar.; Button fastening.; Tape over the seam at the neck so that the seam does not irritate.; Space for logo.; The product can be industrially washed.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | black |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 45.68 excl. VAT
/ Each
£ 54.82 incl. VAT
- Usually arrives within 14 working days
