MASCOT 20683 CROSSOVER POLO SHIRT DEEP BLACK XL
MASCOT POLO SUSTAINABLE WITH WHITE SGRE LOGO HEATSEAL ON LEFT CHEST
See technical informationReferences
Mascot:20683-787-09-XL
Rubix:215A6262
EAN:5711074769827


Technical specifications
| Size | xl |
|---|---|
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Product details : MASCOT 20683 CROSSOVER POLO SHIRT DEEP BLACK XL
Premium. Modern fit. Button fastening. Tricot in the collar and at the sleeves. Reinforced hem.
In the production of organic cotton no pesticides and chemicals are used.; The recycled polyester is made from collected and recycled plastic.; The material dries quickly and retains its color and shape after washing.; The material is very abrasion-resistant, making it long-lasting.
In the production of organic cotton no pesticides and chemicals are used.; The recycled polyester is made from collected and recycled plastic.; The material dries quickly and retains its color and shape after washing.; The material is very abrasion-resistant, making it long-lasting.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;Content of recycled polyester from certified partners;Content of organic cotton from certified partners
Produced in Bangladesh by controlled partners of MASCOT;Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners of MASCOT;Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Size | xl |
|---|---|
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
- In stock: Next day delivery
Colour
Size
xl