MASCOT 17283 ADVANCED POLO SHIRT W/CHEST PCT D'NAVY 3XL
MASCOT POLOSHIRT ADVANCED 17283-945
See technical informationReferences
Mascot:17283-945-010 3XL
Rubix:240A7312
Manufacturer :17283-945-010 3XL
EAN:5711074611348

Product details : MASCOT 17283 ADVANCED POLO SHIRT W/CHEST PCT D'NAVY 3XL
Premium. Moisture-regulating. Quick-drying. Antibacterial. Modern, more closely fitting cut with optimal freedom of movement. Reinforced collar. Zip at the neck. Tricot in the collar. Chest pocket with zip.
Antibacterial and moisture-regulating.; Quick-drying - important to prevent the body from cooling.; Modern, comfortable fit with optimal freedom of movement.; Tape over the seam at the neck so that the seam does not irritate.; Chest pocket with zip.
Antibacterial and moisture-regulating.; Quick-drying - important to prevent the body from cooling.; Modern, comfortable fit with optimal freedom of movement.; Tape over the seam at the neck so that the seam does not irritate.; Chest pocket with zip.
Strengths
Produced in China by controlled partners who have been working with MASCOT for more than 5 years
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Colour | navy |
| Size | 90/54 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 64.56 excl. VAT
/ Each
£ 77.47 incl. VAT
- Usually arrives within 14 working days
