MASCOT 20583 CROSSOVER POLO SHIRT DNAVY S
MASCOT POLOSHIRT CROSSOVER 20583-797
See technical informationReferences
Mascot:20583-797-010-S ONE
Rubix:379A2407
EAN:5711074769940

Product details : MASCOT 20583 CROSSOVER POLO SHIRT DNAVY S
Premium. Modern fit. Tricot in the collar. Button closure. Reinforced hem.
No pesticides or chemicals are used in the production of organic cotton.; Modern, comfortable fit with optimal freedom of movement.; Button closure.; Tricot collar.; Tape over the seam at the neck so the seam does not irritate.
No pesticides or chemicals are used in the production of organic cotton.; Modern, comfortable fit with optimal freedom of movement.; Button closure.; Tricot collar.; Tape over the seam at the neck so the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;Contains organic cotton from certified partners
Produced in Bangladesh by MASCOT's verified partners;Produced at suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by MASCOT's verified partners;Produced at suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 100% organic cotton |
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
- Usually arrives within 14 working days
Size
s
