MASCOT 19093 ACCELERATE SAFE LADIES POLO SHIRT HV ORG/DNAVY 3XL
MASCOT POLOSHIRT WOMEN ACC.SAFE 19093-771
See technical informationReferences
Mascot:19093-771-14010-3XLONE
Rubix:379A2073
EAN:5711074802791

Product details : MASCOT 19093 ACCELERATE SAFE LADIES POLO SHIRT HV ORG/DNAVY 3XL
Premium. Women's fit. Fluorescent, with diagonal reflective detail. Two-tone. Modern fit. Comfortable cotton on the inside and durable polyester with stretch on the outside. Square jacquard pattern. Elastic reflective tape. Tricot collar. Concealed button closure. Reinforced hem.
Specially tailored women's model.; Fabric with polyester on the front for durability and colorfastness, and cotton on the back for extra comfort.; Extra freedom of movement thanks to the elastic reflective strips.; Tape over the seam at the neck so the seam does not irritate.
Specially tailored women's model.; Fabric with polyester on the front for durability and colorfastness, and cotton on the back for extra comfort.; Extra freedom of movement thanks to the elastic reflective strips.; Tape over the seam at the neck so the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Made in MASCOT's own factory in Laos or Vietnam;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos or Vietnam;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Main material | cotton/polyester |
| Secondary colour | navy |
| Grammage | 150 g/m² |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 91.51 excl. VAT
/ Each
£ 109.81 incl. VAT
- Usually arrives within 14 working days
