References
Mascot:51625-949-14-L
Rubix:385A1095
EAN:5711074511136

Product details : MASCOT 51625 CALAIS T-SHIRT HV ORG L
Premium. CoolDry is an extremely moisture-wicking material. Fluorescent. Quick-drying. Modern fit. Round neck. Tricot at the neck. Reinforced trim. Double-stitched seams at the shoulders.
Combine the safety clothing with, for example, a shirt made of fluorescent material without reflection.; CoolDry is a material that transports sweat extremely well from the body to the outer surface of the fabric so that it can evaporate.; CoolDry is furthermore very quick-drying, which is very important to prevent the body from cooling down.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the neck.; Tape over the seam at the neck so that the seam does not irritate.
Combine the safety clothing with, for example, a shirt made of fluorescent material without reflection.; CoolDry is a material that transports sweat extremely well from the body to the outer surface of the fabric so that it can evaporate.; CoolDry is furthermore very quick-drying, which is very important to prevent the body from cooling down.; Modern, comfortable fit with optimal freedom of movement.; Tricot at the neck.; Tape over the seam at the neck so that the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in China by controlled partners who have been working with MASCOT for more than 5 years
Produced in China by controlled partners who have been working with MASCOT for more than 5 years
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | x |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 140 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 22.74 excl. VAT
/ Each
£ 27.29 incl. VAT
- Usually arrives within 14 working days
