MASCOT 51585 VENCE T-SHIRT PETROLEUM 3XL

MASCOT SHIRT VENCE 51585-967

See technical information
References
Mascot:51585-967-93-3XL
Rubix:385A1087
EAN:5711074493562
MASCOT T-SHIRT VENCE PETROL M 3XL
Technical specifications
Colourblue
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 51585 VENCE T-SHIRT PETROLEUM 3XL


Basic. Slim fit. Round neck. Rib knit at the neck. Reinforced hem.
Combed cotton, comfortable and warm.; The narrowest fit in the MASCOT range - fits close to the body and follows all movements.; Rib knit at the neck.; Tape over the seam at the neck so that the seam does not irritate.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Produced at suppliers who are members of the Bangladesh Accord

Technical specifications


Attributes
Colourblue
Size3xl
Main materialcotton
Secondary colourno secondary color
Grammage220 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (6)