MASCOT 51584 NICE T-SHIRT NAVY 2XL

MASCOT SHIRT WOMEN'S NICE 51584-967

See technical information

References

Mascot:51584-967-01-2XL
Rubix:385A0906
EAN:5711074488506
MASCOT LADIES T-SHIRT NICE MARINE M 2XL

Technical specifications

Colournavy
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 51584 NICE T-SHIRT NAVY 2XL


Basic. Feminine fit. V-neck. Tricot at the neckline. Reinforced trim.
100% cotton, moisture-absorbing and comfortable.; Specially tailored women's model.; Tricot at the neckline.; Tape over the seam at the neck so that the seam does not irritate.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by controlled partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord

Technical specifications


Attributes
Colournavy
Size2xl
Main materialcotton
Secondary colourno secondary color
Grammage220 g/m²
Genderladies
Material100% cotton
£ 12.39 excl. VAT
/ Each
£ 14.87 incl. VAT
  • Usually arrives within 14 working days

Size