MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT GRASS GREEN L
MASCOT SWEATSHIRT NANTES 50611-971
See technical informationReferences
Mascot:50611-971-333-L
Rubix:378A3110
EAN:5711074514519

Product details : MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT GRASS GREEN L
Basic. Modern fit. Combed interior. Zip at the neck. Tricot at the hem and at the cuff. Neck reinforcement. Reinforced collar.
The brushed interior is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Zip at the neck.; Tape over the seam at the neck so that the seam does not irritate.; Tricot at the hem and at the cuff.
The brushed interior is soft and comfortable.; Modern, comfortable fit with optimal freedom of movement.; Zip at the neck.; Tape over the seam at the neck so that the seam does not irritate.; Tricot at the hem and at the cuff.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by audited partners who have been working with MASCOT for more than 10 years;Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 290 g/m² |
| Material | 80% cotton/20% polyester |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Usually arrives within 14 working days
