MASCOT 19899 CROSSOVER FUNCTIONAL UNDER TROUSERS DANTH/BLACK 2XL
MASCOT THERMO PANTS CROSSOVER 19899-794
See technical informationReferences
Mascot:19899-794-1809-2XL
Rubix:378A8334
EAN:5711074792641
Product details : MASCOT 19899 CROSSOVER FUNCTIONAL UNDER TROUSERS DANTH/BLACK 2XL
Lightweight. Moisture-regulating and insulating. Polypropylene fibers prevent odors in the product. Flexible material that adapts to the body's shape. Quick-drying. High wearing comfort. The care instructions are printed on the fabric – no annoying wash labels.
Lightweight material.; Polypropylene fibers prevent odors in the product.; Sweat is wicked away, keeping the skin dry and warm.; Quick-drying – important to prevent the body from cooling down.; The elasticity makes the fit suitable for both men and women.
Lightweight material.; Polypropylene fibers prevent odors in the product.; Sweat is wicked away, keeping the skin dry and warm.; Quick-drying – important to prevent the body from cooling down.; The elasticity makes the fit suitable for both men and women.
Strengths
The product is certified by the DTI Institute according to OEKO-TEX STANDARD 100, certificate number 2576-431
Manufactured in China by controlled partners who have been working with MASCOT for more than 5 years
Manufactured in China by controlled partners who have been working with MASCOT for more than 5 years
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 2xl |
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
- Usually arrives within 14 working days

