MASCOT 50025 VIGO FUNCTIONAL UNDER TROUSERS BLACK 3XL


Thermal under trousers Vigo Black

References
mascot:50025-871-09-3XL
rubix:378A8344
ean:5707209705600
Thermo underpants Vigo 50025-871-09 / 3XL
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialPolyester
See all Specifications

Product details : MASCOT 50025 VIGO FUNCTIONAL UNDER TROUSERS BLACK 3XL


Combination of insulating wool and COOLMAX® moisture wicking fabric. Wool works with the body and ensures the wearer feels dry and warm all day long. COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Perfect as a base layer. Flat stitched seams, that are flater on the back compared with normal seams, for minimal skin irritation.

Technical specifications


Attributes
Logistic Weight480 g
ColourBlack
Size3XL
Main materialPolyester
Material80% polyester (COOLMAX®)/20% wool
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days