MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 27R
Workwear trousers Mascot
See technical informationReferences
Mascot:16179-230-09-82C42
Rubix:384A9957
EAN:5711074451067

Product details : MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 27R
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 82/42 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
Size
82/42
