Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 52.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 52.5R
Workwear trousers Mascot
References
mascot:
16179-230-09-82C68
rubix:
384A9975
ean:
5711074451425
Technical specifications
Colour
black
Size
82c68
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 52.5R
Technical specifications
Attributes
Colour
black
Size
82c68
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.68
excl. VAT
/
Each
£
89.62
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 32"" S"
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 33.5R
HELLYHAN 77564_990-D112 MAGNI EVO CARGO PANT BLACK W43
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 38.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 38.5T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 35.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 40R
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 28R
ORN 2500 CONDOR COMBAT TROUSER BLACK 52R
MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 36.5R
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 40.5T
MASCOT 17179 ADVANCED TROUSERS W/K PCTS D'NAVY 35.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 46.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 33.5T
MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 31.5R