Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 40.5T
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 40.5T
Workwear trousers Mascot
References
mascot:
16179-230-09-90C56
rubix:
384A9984
ean:
5711074451609
Technical specifications
Colour
black
Size
90c56
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 40.5T
Technical specifications
Attributes
Colour
black
Size
90c56
Main material
cotton/polyester
Grammage
205
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.93
excl. VAT
/
Each
£
71.92
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 40"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 36.5S
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DNAVY/ROYAL 33.5T
TRANEMO 635188 CANTEX WS FR STRETCH CHINOS NAVY 40S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 32S
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 35.5R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 29.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 28R
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS BLACK 33.5R
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 40T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 27R
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 35.5T
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 50S
MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 48.5T
MASCOT 18088 ACCELERATE LADIES TROUSERS W/K PCTS DNAVY 22S