Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 36.5T
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 36.5T
Workwear trousers Mascot
References
mascot:
16279-230-11010-90C52
rubix:
385A0013
ean:
5711074452200
Technical specifications
Colour
blue
Size
90c52
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 36.5T
Technical specifications
Attributes
Colour
blue
Size
90c52
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.93
excl. VAT
/
Each
£
71.92
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2100N HARRIER STRETCH TROUSER NAVY 28R
"REGATTA TRJ500L PRO CARGO TROUSERS BLACK 40"" T"
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 30.5T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 38.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 28.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 42.5T
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 50.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 38.5T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 30.5R
GISS 886687 URBAN WORK PREMIUM 1 EVOL TROUSERS NAVY/BLACKSIZE S
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 31.5T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 29.5R
MASCOT 17279 ADVANCED TROUSERS BLACK 40.5S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 40.5R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 32.5T