MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 28.5R


Trousers Ronda Khaki

References
mascot:08131-010-05-82C44
rubix:380A1411
ean:5707209659460
Work trousers Ronda 08131-010-05 / 82C44
brand logo
Technical specifications
Colourkhaki
Size82c44
Main materialpolyester
See all Specifications

Product details : MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 28.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight980 g
Colourkhaki
Size82c44
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days