MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 32.5T
Workwear trousers Mascot
See technical informationReferences
Mascot:16179-230-010-90C48
Rubix:384A9947
EAN:5711074450848

Product details : MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 32.5T
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 90/48 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 60.59 excl. VAT
/ Each
£ 72.71 incl. VAT
- Usually arrives within 14 working days
Size
90/48
