MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 30.5R


Trousers Jardim dark navy

References
mascot:14379-850-010-82C46
rubix:384A6084
ean:5711074308255
Pants MACMICHAEL® Jardim 14379-850-010 / 82C46
brand logo
Technical specifications
Colournavy
Size82c46
Main materialpolyester
See all Specifications

Product details : MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 30.5R


Light fabric. Durable triple stitched seams on leg and crotch extend product life. Thigh pocket with hook and loop fastening and flap. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Colournavy
Size82c46
Main materialpolyester
Grammage245 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 35.35 excl. VAT
/ Each
£ 42.42 incl. VAT
  • Usually arrives within 14 working days