Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 40.5S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 40.5S
Workwear trousers Mascot
References
mascot:
13079-230-11010-76C56
rubix:
384A7741
ean:
5711074449767
Technical specifications
Colour
blue
Size
76c56
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 40.5S
Technical specifications
Attributes
Colour
blue
Size
76c56
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.95
excl. VAT
/
Each
£
70.74
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331L LINED ACTION TROUSERS NAVY 34"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 42.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 44S
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 10S
PORTWEST LW71YERS LADIES HI-VIS TROUSERS YELLOW SIZE S
ORN 2600 KEA ACTION TROUSER NAVY 44T
HELLYHAN 77563_990-D104 MAGNI EVO CONS PANT BLACK W40
ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK 18T
"REGATTA TRJ330R ACTION TROUSERS BLACK 46"" R"
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 29.5R
HELLYHAN 77556_990-C56 CHELSEA EVO BRZ CNCT PANT BLACK W41
HELLYHAN 77556_990-C48 CHELSEA EVO BRZ CNCT PANT BLACK W34
HELLYHAN 77507_990-C60 OXFORD 4X CNCT PIRATE PANT BLACK W44
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 34.5S
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 28S