MASCOT 18105 ACCELERATE KNITTED JUMPER W/ZIP AZURE BLUE/DNAVY S

MASCOT VEST ACCELERATE 18105-951

See technical information
References
Mascot:18105-951-91010-S
Rubix:379A0563
EAN:5711074649167
brand logo
Technical specifications
Colourblue
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 18105 ACCELERATE KNITTED JUMPER W/ZIP AZURE BLUE/DNAVY S


Premium. Modern, more close-fitting cut with optimal freedom of movement. Zip fastening with an internal wind flap. Chest pocket with zip. Front pockets with zip. Elastic band at the wrist and at the bottom. Reflective effects.
Modern, comfortable cut with optimal freedom of movement.; Zip fastening with an internal wind flap to prevent draughts.; Chest pocket with zip.; Elastic band at the wrist and at the bottom.; Extra visible to others thanks to the reflective accents.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; All materials and accessories are purchased by MASCOT directly from the suppliers
Made in MASCOT's own factory in Laos; Manufactured in production with an SA8000 certificate, which demonstrates good and safe employee relations and working conditions

Technical specifications


Attributes
Colourblue
Sizes
Main materialpolyester
Secondary colournavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 53.63 excl. VAT
/ Each
£ 64.36 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)