MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH XL
MASCOT WINTER JACKET CLIMASCOT 19035-449
See technical informationReferences
Mascot:19035-449-1418-XL
Rubix:385A1992
EAN:5711074877553

Product details : MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH XL
Fluorescent with straight, vertical and diagonal reflective strips. High breathability and wind- and waterproof. With CLIMASCOT® Lightweight Insulation. Two-tone. Taped seams. Detachable lined hood with adjustable elastic drawcord. Closure with zipper and double storm flap. Inner pockets - both with zipper and one made of mesh. Detachable ID card holder. Chest pocket with waterproof zipper. Front pockets with waterproof zippers. High collar. Ribbed fabric on the inside at the bottom of the front of the jacket. The back panel can be shortened or lengthened at the rear. The extra fabric can be folded up using press studs. Elastic at the wrist. Zipper at the bottom of the back for printing/embroidery. With prints.
Breathable, wind- and waterproof with taped seams.; Unique CLIMASCOT® material that provides efficient insulation, is very light and takes up almost no space when folded.; Very good protection against extreme weather conditions due to the double storm flap.; Chest pocket with waterproof zipper.; Front pockets with waterproof zippers.; The back panel can be shortened or lengthened at the rear. The extra fabric can be folded up using press studs.; The zipper on the inside at the bottom of the back can be used for embroidery and printing.
Breathable, wind- and waterproof with taped seams.; Unique CLIMASCOT® material that provides efficient insulation, is very light and takes up almost no space when folded.; Very good protection against extreme weather conditions due to the double storm flap.; Chest pocket with waterproof zipper.; Front pockets with waterproof zippers.; The back panel can be shortened or lengthened at the rear. The extra fabric can be folded up using press studs.; The zipper on the inside at the bottom of the back can be used for embroidery and printing.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased directly by MASCOT from the suppliers;The lining material, CLIMASCOT®, is made from 35% recycled polyester;The materials in the products are dyed at suppliers with bluesign® and EN ISO 14001 certification
Made in MASCOT's own factory in Vietnam;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Vietnam;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | grey |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 234.15 excl. VAT
/ Each
£ 280.98 incl. VAT
- Usually arrives within 14 working days
